3/8 in. Compression Mixing Valve
This product has been replaced by
Manufacturer Part #0204153
Series LFUSG-B 3/8 in. Compression Mixing Valve
Product Details
Product Details
- Accurate temperature control with low pressure drop
- Built-in check valves prevent hot and cold water cross flow
- Provides superior flow rate between 0.25 and 2.5 GPM
- ASSE 1070 listed and CSA certified
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1017
- Collection:
- Series LFUSG-B
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 0.5 gpm - 2.25 gpm
- Height:
- 3-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Size:
- 3/8 in
- Valve Type:
- Mixing Valve