This product requires certification to purchase.

1 x 3/4 in. Brass Angle Ball Valve Curb Stop

You last purchased this on
 
Watts

Series LFWAMV 1 x 3/4 in. Brass Angle Ball Valve Curb Stop

  • Fast #
  • Part #WLFWAMVWFLXIPSGC
  • Item #4852342
  • Manufacturer Part #0123016
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LFWAMV 1 x 3/4 in. Brass Angle Ball Valve Curb Stop

  • Fast #
  • Part #WLFWAMVWFLXIPSGC
  • Item #4852342
  • Manufacturer Part #0123016
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead free brass body construction
  • Used for incoming water supply service
  • Flare by female IPS connection
  • Includes waste feature for easy maintenance
  • Sizes: 3/4 in. - 1 in. (20 - 25mm)
  • Available with or without waste feature
  • For residential and light commercial incoming water supply service
  • Requires Certification

Specifications

Collection:
Series LFWAMV
End Connection 1:
Flare
End Connection 2:
FIPT
End Connections:
Flare x FIPT
Fitting Type:
Stop
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Cast Copper Silicon Alloy
Origin:
Global
OutletMeter Size:
3/4 in
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Weight:
1.2 lb