This product requires certification to purchase.

3/4 in. Water Detector Shutoff

You last purchased this on
 
Watts

Series LFWDS 3/4 in. Water Detector Shutoff

  • Fast #
  • Part #WLFWDSE220F
  • Item #4525145
  • Manufacturer Part #0121580
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LFWDS 3/4 in. Water Detector Shutoff

  • Fast #
  • Part #WLFWDSE220F
  • Item #4525145
  • Manufacturer Part #0121580
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easily tested and reset to assure proper operation
  • No terminals to corrode or to impair operation
  • Provides contacts for monitored alarm detection systems
  • Optional battery backup maintains normal operation for up to three days during power outages
  • Requires Certification

Specifications

AMP:
0.05, 0.07, 30
BAA Compliant:
No
Collection:
Series LFWDS
Height:
3-5/8 in
Length:
4-1/8 in
Material:
Cast Copper Silicon Alloy
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
3/4 in
Volts:
120V
Weight:
2 lb