3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve
Series LL100XL 3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve
Frequently Purchased Together
Product Details
Product Details
- Compact, but extremely sturdy design for high pressure/temperature service
- Body guided disc (piston check valves) ensures alignment of disc and seat, even at large flow velocities
- Piston check
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- Application:
- Water Heaters
- Collection:
- Series LL100XL
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 7-7/10 in
- ISO:
- ISO 9001-2
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 112 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.65 lb
- Width:
- 1-7/8 in