3/4 in. 300 psi Cast Copper Silicon Alloy Double Union FNPT Pressure Reducing Valve
Series N45B-EZ 3/4 in. 300 psi Cast Copper Silicon Alloy Double Union FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
Product Details
- NPT threaded union female inlet and outlet
- Integral stainless steel strainer removable for cleaning
- Thermoplastic seat and cage
- Sealed spring cage for accessible outdoor or pit installations
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- Series N45B-EZ
- End Connection 1:
- Union
- End Connection 2:
- NPT
- End Connections:
- Union x NPT
- Height:
- 7-19/50 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Body Material:
- Brass
- Valve Disc Material:
- Reinforced EPDM
- Valve Seat Material:
- Thermoplastic
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2.4 lb
- Width:
- 5-63/100 in