This product requires certification to purchase.

1/2 in. 70# 400 psi Bronze NPT Union x FNPT Pressure Reducing Valve

You last purchased this on
 
Watts

Series N45B-M1 1/2 in. 70# 400 psi Bronze NPT Union x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WN45BU070M1
  • Item #4490364
  • Manufacturer Part #0007880
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series N45B-M1 1/2 in. 70# 400 psi Bronze NPT Union x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WN45BU070M1
  • Item #4490364
  • Manufacturer Part #0007880
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1003
Collection:
Series N45B-M1
End Connection 1:
Union NPT
End Connection 2:
FNPT
End Connections:
Union NPT x FNPT
IAPMO Listed:
No
Material:
Bronze
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
400 psi
Pressure Class:
70#
Recommended Valve Application:
Water
Valve Disc Material:
Elastomer
Valve Seat Material:
Thermoplastic
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve