Single Handle Lever Handle Water Filter Faucet in Chrome
Series PWFCTTM Single Handle Lever Handle Water Filter Faucet in Chrome
Product Details
Product Details
- Top mount design
- Quick connect tube port
- Ideal for air gap and non air gap applications
- Chrome finish
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 42
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Series PWFCTTM
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Type:
- Swivel