2 x 2 x 10 in. 0.75 gpm Filter
Series PWIL 2 x 2 x 10 in. 0.75 gpm Filter
-
Pick Up: 1 Available in Oaks, PA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 10 inch inline filter perfect for final polishing applications
- Granular activated carbon filter
- Can be used on filtration systems or ice maker filter
- Reduces chlorine taste and odor as we all lime, scale and sediment
-
Lead Law Compliant, Not Certified
Specifications
- Capacity:
- 1500 gal
- Cartridge Type:
- Filter
- Collection:
- Series PWIL
- Connection Size:
- 1/4
- Connection Type:
- FNPT
- Contaminant Removal:
- Chlorine Taste and Odor
- Depth:
- 2-1/10 in
- Diameter:
- 2 in
- Filter Size:
- 2 in x 2 in x 10 in
- Filtering Material:
- Yes
- Flow Rate:
- 0.75 gpm
- Height:
- 10 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 6 in
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- No
- Width:
- 2-1/10 in