10 gpm Water Softener
Series PWSR 10 gpm Water Softener
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Built in, self-cleaning media for sediment and dirt reductions
- A unique safety shut-off valve eliminates overflow and protects the home
- Unique space saving low-profile design is ergonomically engineered for easy salt fill and generous storage capacity holds 170 pounds of salt
- Softens, reduces ferrous iron, filters dirt and sediment and monitors water usage
-
Lead Law Compliant
Specifications
- Capacity:
- 30,000 grains
- Collection:
- Series PWSR
- Connection Size:
- 1
- Contaminant Removal:
- Sediment, Iron
- Depth:
- 27 in
- Filtering System:
- Point of Entry
- Flow Rate:
- 10 gpm
- Height:
- 15-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 100
- NSF:
- NSF 61
- NSF Certified:
- No
- Width:
- 32 in