45000 grains 16 gpm Water Softener
Series PWSR 45000 grains 16 gpm Water Softener
Package Quantity Info:
Each: 1 Pallet: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Complete whole house water treatment reduces sediment and iron in addition to water softening
- One of the most reliable valve platforms in the industry
- Exchange media is a high capacity cations polystyrene resin that combines high operating capacity with excellent chemical and physical stability for long dependable life
- Resin tank features a non-corrosive fiberglass tank with a thermoplastic inner liner, brine tank is a combination brine maker and salt storage vessel and is made of tough, corrosion free, high-density polyethylene
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Capacity:
- 45,000 grains
- Collection:
- Series PWSR
- Connection Size:
- 1
- Connection Type:
- MPT
- Depth:
- 16 in
- Filtering System:
- Point of Entry
- Flow Rate:
- 16 gpm
- Height:
- 62 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Volts:
- 120V
- Width:
- 34 in