Series RBFF
Frequently Purchased Together
Product Details
Product Details
- Unique, 3-way ball valve design
- One-piece construction
- Integral drain port
- 0 to 30 PSI pressure gauge
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1/2 in
- Height:
- 2-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Style:
- Vertical
- Valve Size:
- 1/2 in