This product requires certification to purchase.

1 in. Rubber Valve Repair Kit

You last purchased this on
 
Watts

Series RK-009 1 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK009M2RTG
  • Item #1131359
  • Manufacturer Part #0887787
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series RK-009 1 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK009M2RTG
  • Item #1131359
  • Manufacturer Part #0887787
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Factory replacement kit
  • Included diaphragm, two discs, two disc assemblies, stem O-rings, cover O-ring, two seat O-rings and RV seat O-ring
  • Requires Certification

Specifications

Brand Model Compatibility:
LF009M2 Reduced Pressure Zone Assembly, 009M2 Reduced Pressure Zone Assembly
Collection:
Series RK-009
Depth:
3-3/4 in
Height:
3-1/4 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Rubber
Product Type:
Repair Kit
UL Listed:
No
Valve Size:
1 in
Weight:
0.75 lb
Width:
2-1/2 in