This product requires certification to purchase.

1 in. Float Vent Disc Assembly and O-ring Valve Repair Kit

You last purchased this on
 
Watts

Series RK-800M4 1 in. Float Vent Disc Assembly and O-ring Valve Repair Kit

  • Fast #
  • Part #WRK800M4VG
  • Item #1216906
  • Manufacturer Part #0887710
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series RK-800M4 1 in. Float Vent Disc Assembly and O-ring Valve Repair Kit

  • Fast #
  • Part #WRK800M4VG
  • Item #1216906
  • Manufacturer Part #0887710
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 7350
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
LF800M4, 800M4
Collection:
Series RK-800M4
Depth:
2-19/100 in
Height:
3-3/50 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Product Type:
Disc Assembly, O-Ring
Valve Size:
1 in
Weight:
0.08 lb
Width:
1-22/25 in