This product requires certification to purchase.

1 in. Repair Kit

You last purchased this on
 
Watts

Series RK-919 1 in. Repair Kit

  • Fast #
  • Part #WRK919TG
  • Item #4923240
  • Manufacturer Part #0888169
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series RK-919 1 in. Repair Kit

  • Fast #
  • Part #WRK919TG
  • Item #4923240
  • Manufacturer Part #0888169
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Brand Model Compatibility:
Series 919
Collection:
Series RK-919
Depth:
5 in
FM Approved:
No
Height:
5-63/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified
NSF Certified:
No
Product Type:
Repair Kit
UL Listed:
No
Valve Size:
1 in
Weight:
1.32 lb
Width:
3-3/50 in