3/4 in. Rubber Valve Repair Kit
Series RK-919 3/4 in. Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- All parts are made of high quality materials
- Parts are specific to valve size
Specifications
- Brand Model Compatibility:
- LF919 and 919 Series Reduced Pressure Zone Assemblies
- Collection:
- Series RK-919
- Depth:
- 3-3/4 in
- FM Approved:
- No
- Height:
- 3-1/4 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-1/2 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Complete Rubber Parts Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Weight:
- 0.22 lb
- Width:
- 2-1/2 in