Repair Kit
Series RK-919 Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Factory replacement kit
- No special tools required for servicing
- All parts are made of high quality materials
- Genuine and original Watts parts
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- Series 919
- Collection:
- Series RK-919
- Depth:
- 5 in
- FM Approved:
- No
- Height:
- 5-63/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Weight:
- 0.8 lb
- Width:
- 3-3/50 in