2-1/2 - 4 in. Check Kit
Series RK-957/957RPDA 2-1/2 - 4 in. Check Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- All parts are made of high quality materials
- Parts are specific to valve size
Specifications
- Brand Model Compatibility:
- Series 957, LF957RPDA and 957RPDA
- Collection:
- Series RK-957/957RPDA
- Depth:
- 6-3/10 in
- FM Approved:
- No
- Height:
- 6-7/10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 6-3/10 in
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- First Check Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 2-1/2 in - 4 in
- Weight:
- 2.31 lb
- Width:
- 6-3/10 in