Cast Iron Valve and Meter Support Stand
Series RK-EZ-STD Cast Iron Valve and Meter Support Stand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stand adapts to fit varying installation heights
- Corrosion-resistant coating on bars
- Epoxy coated yoke and mounting plate
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Coating:
- Epoxy, Zinc Plated
- Collection:
- Series RK-EZ-STD
- Depth:
- 18-1/2 in
- FM Approved:
- No
- Height:
- 6-7/50 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Steel, Cast Iron
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 22 lb
- Width:
- 8-41/50 in