2 in. Marta Inferno Valve Kit
Series RK-F100 2 in. Marta Inferno Valve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single Chamber Main Valve Repair Kit
- Buna-N Elastomers
- Diaphragm and Seat Repair Parts
- Includes all rubber parts for quick repair
Documents
Specifications
- Brand Model Compatibility:
- Series F100, F1100 Classics
- Collection:
- Series RK-F100
- Height:
- 1 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- UL Listed:
- No
- UPC:
- 098268257335
- Valve Size:
- 2 in
- Weight:
- 0.18 lb
- Width:
- 6 in