This product requires certification to purchase.

2-1/2 - 3 in. Repair Kit

You last purchased this on
 
Watts

Series RK-LF009 2-1/2 - 3 in. Repair Kit

  • Fast #
  • Part #WLFRK009TLM
  • Item #4871283
  • Manufacturer Part #0794051
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series RK-LF009 2-1/2 - 3 in. Repair Kit

  • Fast #
  • Part #WLFRK009TLM
  • Item #4871283
  • Manufacturer Part #0794051
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 2 1/2 and 3 inch reduced pressure zone assembly
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Brand Model Compatibility:
Series 009
Collection:
Series RK-LF009
Depth:
14-19/50 in
FM Approved:
No
Height:
11-19/50 in
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified
NSF Certified:
No
Product Type:
Repair Kit
UL Listed:
No
Valve Size:
2-1/2 in - 3 in
Weight:
12.06 lb
Width:
13-63/100 in