This product requires certification to purchase.

2 in. Brass Valve Repair Kit

You last purchased this on
 
Watts

Series RK-LF223 2 in. Brass Valve Repair Kit

  • Fast #
  • Part #WLFRK223NK
  • Item #4525136
  • Manufacturer Part #0125370
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series RK-LF223 2 in. Brass Valve Repair Kit

  • Fast #
  • Part #WLFRK223NK
  • Item #4525136
  • Manufacturer Part #0125370
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Parts made of high quality material
  • Gaskets included
  • Easy to install
  • No special tools required
  • Requires Certification

Specifications

Brand Model Compatibility:
LF223
Collection:
Series RK-LF223
Depth:
6-3/4 in
FM Approved:
No
Height:
8-1/4 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
Yes
Product Type:
Repair Kit
UL Listed:
No
Valve Size:
2 in
Weight:
0.77 lb
Width:
4 in