This product requires certification to purchase.

1-1/4 - 2 in. Check Plastic Valve Repair Kit

You last purchased this on
 
Watts

Series RK-LF909 1-1/4 - 2 in. Check Plastic Valve Repair Kit

  • Fast #
  • Part #WLFRK909M1PCCK2H
  • Item #4827312
  • Manufacturer Part #0794078
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series RK-LF909 1-1/4 - 2 in. Check Plastic Valve Repair Kit

  • Fast #
  • Part #WLFRK909M1PCCK2H
  • Item #4827312
  • Manufacturer Part #0794078
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Factory replacement parts for second check
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Fits 1 1/4 inch reduced pressure zone assembly
  • Requires Certification

Specifications

Brand Model Compatibility:
Series 909M1 Reduced Pressure Zone Assembly, Backflow Preventing Valve
Collection:
Series RK-LF909
Depth:
7-63/100 in
FM Approved:
No
Height:
4-1/2 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Plastic
NSF Certified:
No
Product Type:
Check Kit
UL Listed:
No
Valve Size:
1-1/4 in, 2 in
Weight:
3.2 lb
Width:
4-11/25 in