1-1/4 - 2 in. Valve Repair Kit
Series RK-LF909 1-1/4 - 2 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All parts are made of high quality materials
- No special tools required
- Original parts insure long service life
- Lead-Free
Specifications
- Brand Model Compatibility:
- LF909M1, 909M1
- Collection:
- Series RK-LF909
- Depth:
- 9 in
- FM Approved:
- No
- Height:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Rubber Parts Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Size:
- 1-1/4 in - 2 in
- Weight:
- 1.2 lb
- Width:
- 6 in