1 and 3/4 in. Check Valve Repair Kit
Series RK-LF909 1 and 3/4 in. Check Valve Repair Kit
Product Details
Product Details
- Factory replacement parts for first check
- No special tools required for changing parts
- All parts are made of high quality materials
- Fits 3/4 and 1 inch reduced pressure zone assembly
Specifications
- Brand Model Compatibility:
- Series 909 Reduced Pressure Zone Assembly, Backflow Preventing Valve
- Collection:
- Series RK-LF909
- Depth:
- 2-22/25 in
- FM Approved:
- No
- Height:
- 3-31/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Check Kit
- UL Listed:
- No
- Valve Size:
- 1 in, 3/4 in
- Weight:
- 1.9 lb
- Width:
- 2-1/2 in