10 in. Check Valve Repair Kit
Series RK-LF909 10 in. Check Valve Repair Kit
Frequently Purchased Together
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- Parts made of high quality material
- Original parts insure long service life
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- Series 909 Reduced Pressure Zone Assembly, Backflow Preventing Valve
- Collection:
- Series RK-LF909
- Depth:
- 16 in
- FM Approved:
- No
- Height:
- 26-22/25 in
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Product Type:
- Check Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Size:
- 10 in
- Weight:
- 71 lb