This product requires certification to purchase.

2-1/2 - 3 in. Seat Copper Alloy Valve Repair Kit

You last purchased this on
 
Watts

Series RK-LF909 2-1/2 - 3 in. Seat Copper Alloy Valve Repair Kit

  • Fast #
  • Part #WLFRK909SM
  • Item #4631724
  • Manufacturer Part #0794106
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series RK-LF909 2-1/2 - 3 in. Seat Copper Alloy Valve Repair Kit

  • Fast #
  • Part #WLFRK909SM
  • Item #4631724
  • Manufacturer Part #0794106
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All parts are made of high quality materials
  • No special tools required
  • Original parts insure long service life
  • Lead-Free
  • Requires Certification

Specifications

Brand Model Compatibility:
LF909 and 909 Series Reduced Pressure Zone Assemblies
Collection:
Series RK-LF909
Depth:
5 in
Height:
5-63/100 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Copper Alloy
Product Type:
Seat Kit
UL Listed:
No
Valve Size:
3 in
Weight:
1.77 lb
Width:
3-3/50 in