This product requires certification to purchase.

3/4 - 1 in. Rubber Valve Repair Kit

You last purchased this on
 
Watts

Series RK-LF909 3/4 - 1 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WLFRK909RVFG
  • Item #4525726
  • Manufacturer Part #0794061
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series RK-LF909 3/4 - 1 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WLFRK909RVFG
  • Item #4525726
  • Manufacturer Part #0794061
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Original parts insure long service life
  • No special tools required
  • All parts are made of high quality materials
  • Lead-Free
  • Requires Certification

Specifications

Brand Model Compatibility:
LF909 Reduced Pressure Zone Assembly
Collection:
Series RK-LF909
Depth:
9 in
Height:
1-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Rubber
NSF Certified:
No
Product Type:
Repair Kit
UL Listed:
No
Valve Size:
3/4 in - 1 in
Weight:
0.3 lb
Width:
6 in