4 - 10 in. Relief Valve Repair Kit
Series RK-LF909 4 - 10 in. Relief Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- No special tools required for changing parts
- Parts made of high quality material
- Original parts insure long service life
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- Series 909M1 Reduced Pressure Zone Assembly, Backflow Preventing Valve
- Collection:
- Series RK-LF909
- Depth:
- 5 in
- Height:
- 1-1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Product Type:
- Relief Valve Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Size:
- 4 in - 10 in
- Weight:
- 8.8 lb
- Width:
- 4 in