4 - 6 in. Relief Valve Kit
Series RK-LF909 4 - 6 in. Relief Valve Kit
Frequently Purchased Together
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- Parts made of high quality material
- Original parts insure long service life
Specifications
- Brand Model Compatibility:
- LF909 and 909 Series
- Collection:
- Series RK-LF909
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-19/100 in
- FM Approved:
- No
- Height:
- 8-63/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Relief Valve Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Size:
- 4 in - 6 in
- Weight:
- 8.45 lb
- Width:
- 5-69/100 in