4 in. Rubber Valve Repair Kit
Series RK-LF909 4 in. Rubber Valve Repair Kit
Frequently Purchased Together
Product Details
Product Details
- Factory replacement kit
- Lead-Free
- Check disc, stem O-Ring, sleeve O-Ring
- Relief valve disc assembly, piston seal, piston O-Ring
- Fits 4 IN reduced pressure zone assembly
Specifications
- Brand Model Compatibility:
- LF909, 909
- Collection:
- Series RK-LF909
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 14 in
- Height:
- 1 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Product Type:
- Complete Rubber Parts Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Size:
- 4 in
- Weight:
- 1.7 lb
- Width:
- 12 in