This product requires certification to purchase.

4 in. Valve Repair Kit

You last purchased this on
 
Watts

Series RK-LF909 4 in. Valve Repair Kit

  • Fast #
  • Part #WLFRK909CK1P
  • Item #4524914
  • Manufacturer Part #0794097
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series RK-LF909 4 in. Valve Repair Kit

  • Fast #
  • Part #WLFRK909CK1P
  • Item #4524914
  • Manufacturer Part #0794097
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Original parts insure long service life
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Factory replacement kit
  • Lead-Free
  • Requires Certification

Specifications

Brand Model Compatibility:
LF909, 909
Collection:
Series RK-LF909
Depth:
6-22/25 in
FM Approved:
No
Height:
12-1/4 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF Certified:
No
Product Type:
First Check Repair Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Valve Size:
4 in
Weight:
8.35 lb
Width:
6-1/4 in