Brass Test Cock
Series RP-Test Cocks Brass Test Cock
Frequently Purchased Together
Product Details
Product Details
- Lead free full port ball valve design
- Screwdriver slot to open and close
- Quarter turn valve
- Fits 1/4 inch to 1 inch backflow
Specifications
- Application:
- Backflow Preventer, Isolation Valves
- Collection:
- Series RP-Test Cocks
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass, Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Screwdriver Slot
- Valve Seat Material:
- Metal
- Valve Size:
- 1/8 in x 1/4 in
- Valve Type:
- Test Cock
- Weight:
- 0.15 lb
- Width:
- 4 in