1/8 in. Stainless Steel Test Cock
Series RP-Test Cocks 1/8 in. Stainless Steel Test Cock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lead free full port ball valve design
- Male SAE threads
- Quarter turn valve
- Fits 1/4 IN to 1 IN backflow
Specifications
- ANSI:
- ANSI 18
- Application:
- Residential
- CSA Certified:
- CSA B64.3
- Collection:
- Series RP-Test Cocks
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- SAE
- End Connection 2:
- Male Threaded
- End Connections:
- SAE x Male Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Height:
- 5-3/50 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 4-1/2 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 130
- NSF:
- NSF 18
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Drinking Water, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Lead Free Brass
- Valve Disc Material:
- Santoprene
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Noryl
- Valve Size:
- 3/8 in
- Valve Type:
- Test Cock
- Weight:
- 0.35 lb
- Width:
- 2-1/2 in