316 Stainless Steel FNPT Backflow Preventer
Series SD-3 316 Stainless Steel FNPT Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Maximum working pressure is 150 psi (10 bar)
- Includes strainer
- Can be installed vertically or horizontally
- ASSE 1022 approved dual check with atmospheric vent
- Certified to ANSI/NSF standard 18, manual food and beverage dispensing equipment
- 316 stainless steel body for corrosion resistance
- All rubber compounds comply with FDA food additive regulations
- Streamlined body design minimizes pressure loss and cavitation
- A wide variety of custom end connections are available
- Endurance tested for more than 500,000 pumping cycle
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 18
- ASSE Standards:
- ASSE 1022
- CSA Certified:
- CSA B64.3
- Collection:
- Series SD-3
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/2 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, Noryl®, Santoprene
- Maximum Temperature:
- 130
- NSF:
- NSF 18
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- Up to 130 Deg F
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Santoprene
- Valve Seat Material:
- Noryl®
- Valve Size:
- 3/8 in
- Valve Type:
- Dual Check Valve
- Weight:
- 0.35 lb