1 in. Bronze MNPT x FNPT Fill Valve
Series ST1000 1 in. Bronze MNPT x FNPT Fill Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pipe threaded for pipe connections and straight-pipe threaded for locknut
- Serrated arms for quick easy adjustment of water level
- High tensile manganese bronze long and short arms
- No jam single lever action
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Commercial, Industrial, Agriculture
- Collection:
- Series ST1000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 4-3/10 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Valve Body Material:
- Bronze
- Valve Size:
- 1 in
- Valve Type:
- Float Valve
- Weight:
- 0.6 lb
- Width:
- 1-3/5 in