Stem 1/4 in. Brass Valve Repair Part
Series STEM-11-12 Stem 1/4 in. Brass Valve Repair Part
Frequently Purchased Together
Product Details
Product Details
- Made of heavy duty brass
- NPT threads
- 1/4 IN OD rod diameter
- 12 inch length
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- FLT Series Float Valves
- Collection:
- Series STEM-11-12
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 12 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Stem
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Weight:
- 0.23 lb