Plastic Valve Kit
Series TK-9A Plastic Valve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 77-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight
- Three valve kit
- Compact hand held test kit for easy use
- Carrying case
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Series TK-9A
- Height:
- 5-63/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Plastic
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Type:
- Reduced Pressure Detector Assembly
- Weight:
- 8.66 lb
- Width:
- 14-19/100 in