Bronze 1 in. Sillcock
Series TWS Bronze 1 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bronze body for durability
- Exterior shutoff
- Easy to drain
- Tamper resistant
- Eliminates delays and multiple visits to gain interior access to irrigation equipment
- Access available anytime for winterizing
- One piece valve plunger
- Exterior chrome finish
- Union connection for ease of installation of backflow preventer
- Standardizes location of supply shutoff valve and drain connection
Specifications
- BAA Compliant:
- No
- Collection:
- Series TWS
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Union Male Threaded
- End Connection 2:
- Union
- End Connections:
- Union Male Threaded x Union
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- Height:
- 21-1/4 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Installation Type:
- Wall Mount
- Length:
- 16-5/16 in
- Material:
- Bronze
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- Key
- Width:
- 2-14/25 in