2 in. Bronze Union Backflow Preventer
Series U009 2 in. Bronze Union Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features an integrated flood sensor with Sentry Plus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Bronze body construction for durability
- Furnished with a strainer
- Unique swivel union inlet and outlet connections
- Quarter turn full port resilient seated ball valve shutoffs
- Internal relief valve for reduced installation clearances
- Replaceable seats for an economical repair
- Test cocks are screwdriver slotted
- Sensor on the relief valve for flood detection
Specifications
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Coating:
- Polymer
- Collection:
- Series U009
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- Height:
- 7-1/2 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Bronze
- Pressure - High:
- 175
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 32.75 lb
- Width:
- 13-3/4 in