1 in. 353F 125 psi Steam Trap
Series WFT 1 in. 353F 125 psi Steam Trap
Frequently Purchased Together
Product Details
Product Details
- Universal 4-port design
- All stainless steel internal components protect against erosion and corrosion
- Balanced pressure thermostatic element
- Extra-long life and dependable service
- Water hammer resistant
- Can be serviced without disturbing system piping
- Iron body H or C pattern design
- Provides continuous air venting and condensate removal in steam main drips and process applications
- Ideal for unit heaters, heat exchangers/reboilers, air heating coils, steam main drips, and process equipment
Specifications
- ASTM:
- ASTM A-126 CIass B
- Collection:
- Series WFT
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 8-63/100 in
- Material:
- Cast Iron
- Maximum Temperature:
- 353
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Air Heating Coils, Heat Exchanger, Process Equipment, Reboilers, Space Heating Equipment, Steam Main Drips, Unit Heaters
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- H Pattern
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Width:
- 5-69/100 in