2 in. 30 gpm Epoxy Coated Steel Sediment Grease Interceptor
SI-742-L Series 2 in. 30 gpm Epoxy Coated Steel Sediment Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Recessed or floor mounted
- Large capacity
- 30 gpm
- Epoxy-coated steel
Specifications
- Application:
- Commercial
- Collection:
- SI-742-L Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 30 gpm
- Height:
- 17-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 17-1/8 in
- Material:
- Stainless Steel, Steel
- Product Type:
- Grease Interceptor
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 17-1/8 in