Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- No special tool required to install
- Can be used on gas, electric or oil fired water heaters
- ASME approved
- Meets DOH requirements
Specifications
- Diameter:
- 3/4 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fuel Type:
- Natural Gas
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 250
- Power Source:
- Gas
- Product Type:
- Discharge Pipe
- Watts:
- 4.5 kW