This product requires certification to purchase.

2-3/8 x 2 in. Cast Iron FNPT Valve Elbow

You last purchased this on
 
Watts

2-3/8 x 2 in. Cast Iron FNPT Valve Elbow

  • Fast #
  • Part #W909ELC
  • Item #43781
  • Manufacturer Part #0881380
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

2-3/8 x 2 in. Cast Iron FNPT Valve Elbow

  • Fast #
  • Part #W909ELC
  • Item #43781
  • Manufacturer Part #0881380
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Air gap fitting
  • Nuisance discharge
  • Metal construction
  • Durable coating
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
Fitting Size 1:
2-3/8 in
Fitting Size 2:
2 in
Fitting Sizes:
2-3/8 in x 2 in
GSA Approved:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Iron
UL Listed:
No
Valve Size:
1 in, 2 in
Width:
1-47/50 in