This product requires certification to purchase.

3 in. Water Pressure Reducing Valve

You last purchased this on
 
Watts

3 in. Water Pressure Reducing Valve

  • Fast #
  • Part #WLFN223BM1M
  • Item #3953635
  • Manufacturer Part #0298615
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

3 in. Water Pressure Reducing Valve

  • Fast #
  • Part #WLFN223BM1M
  • Item #3953635
  • Manufacturer Part #0298615
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • NPT threaded female inlet by NPT threaded female outlet connections
  • Lead free brass body construction
  • Bypass to control thermal expansion pressure
  • Enlarged diaphragm, spring cage and seat orifice for super capacity performance
  • Serviceable in line
  • Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
  • Sensitive spring and large diaphragm for accurate pressure control
  • High temperature resisting diaphragm for hot or cold water
  • Sealed spring cage
  • Requires Certification
  • Lead Law Compliant


Specifications

Depth:
19-1/2 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
14-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
160
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Style:
Standard
Valve Size:
3 in
Valve Type:
Pressure Reducing Valve
Weight:
70 lb
Width:
11-1/4 in