1/2 in. Brass PEX Expansion Coupling
WaterPEX®a 1/2 in. Brass PEX Expansion Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 4500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Manufactured from lead free brass
- For making field repairs or extending PERT lines
- For connecting PERT to PERT
- Provides a leak proof seal
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- Collection:
- WaterPEX®a
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No