20 lb 10 gpm Grease Trap
WD Series 20 lb 10 gpm Grease Trap
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Recessed or floor mounted
- PDI certified
- Skid-proof cover
- Epoxy-coated steel
Specifications
- Capacity:
- 20 lb
- Collection:
- WD Series
- Depth:
- 14 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 10 gpm
- Height:
- 12 in
- ISO:
- ISO 9002
- Material:
- Steel
- Product Type:
- Grease Interceptor