Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Complete whole house water treatment reduces chlorine tastes odors, sediment and iron in addition to water softening
- Highly reliable valve platform
- Exchange media is a high capacity cations polystyrene resin that combines high operating capacity with excellent chemical and physical stability for long dependable life
- Resin tank features a non-corrosive fiberglass tank with a thermoplastic inner liner, brine tank is a combination brine maker and salt storage vessel and is made of tough, corrosion free, high-density polyethylene
Specifications
- Capacity:
- 45K
- Connection Size:
- 1
- Depth:
- 18 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Height:
- 60 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including n-Hexane which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 36 in