This product requires certification to purchase.

You last purchased this on
 
Watts

  • Fast #
  • Part #WRK009M2TK
  • Item #4335208
  • Manufacturer Part #0887795
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

  • Fast #
  • Part #WRK009M2TK
  • Item #4335208
  • Manufacturer Part #0887795
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 379
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • No special tools required for servicing
  • All parts are made of high quality materials
  • Factory replacement kit
  • Lead-free
  • Genuine and original Watts parts
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
LF009M2, 009M2
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Product Type:
Repair Kit
Valve Size:
2 in
Weight:
1.45 lb