Frequently Purchased Together
Product Details
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Lead-free
- Genuine and original Watts parts
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- LF009, 009
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Repair Kit
- Valve Size:
- 1/4 in - 1/2 in
- Weight:
- 1.11 lb