This product requires certification to purchase.

1/4 hp Automatic On or Off Water Removal Pool Cover Pump

You last purchased this on
 
Wayne Water Systems

1/4 hp Automatic On or Off Water Removal Pool Cover Pump

  • Fast #
  • Part #WWAPC250
  • Item #7305763
  • Manufacturer Part #57729-WYNP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wayne Water Systems

1/4 hp Automatic On or Off Water Removal Pool Cover Pump

  • Fast #
  • Part #WWAPC250
  • Item #7305763
  • Manufacturer Part #57729-WYNP
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Easily position your pump with the included pull-to-shore rope
  • Base easily disconcerts for easy cleaning
  • Automatic freeze protection
  • Made in the USA
  • Requires Certification

Specifications

Cord Length:
25 ft
Discharge:
1-1/4 in
Horsepower:
1/4 hp
Maximum Immersible Depth:
20 ft
Pump Body Material:
Thermoplastic
Pump Motor Type:
PSC
Pump Mounting:
Free Standing
UL Listed:
No